Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HazardousLocationMotor, 1-1/2hp, 1725RPM

  • Mfr # 056T17G15602

  • Zoro # G3632028


product price: $1,081.74
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17G15602
Zoro #
G3632028
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
15 9/16 in
Length Less Shaft
13 11/16 in
Lead Length
18 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
56H
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Item
Hazardous Location Motor
Max. Ambient Temp.
40 Degrees C
Standards
CSA Certified, UL Listed
Nameplate RPM
1,725 RPM
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Bearings
Ball
Motor Application
Hazardous Location
Duty
Continuous
Motor Frame Material
Steel
Temp. Code
T3B
Hz
60 Hz
Motor Service Factor
1.15
Includes
Explosion Proof Conduit Box
No. of Speeds
1
Motor Shaft Design
Keyed
Full Load Amps
4.6/2.3 A
Motor Shaft Rotation
CW/CCW
NEMA Design
B
Ins. Class
B
Nominal Efficiency
86.5 %
Weight
932 lb
Hazardous Location Division
Division I
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
Usable @ 208V
Not Usable at 208V
Conduit Box Location
Exterior
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 4.6/2.3 A, 56H Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.