Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HazardousLocationMotor, 1/2hp, 1725RPM

  • Mfr # 117852.00

  • Zoro # G411935592


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117852.00
Zoro #
G411935592
UPC #
691720003695
Country of Origin
Mexico

Dimensions

Overall Length
12 1/2 in
Lead Length
6 in
Shaft Length
1 7/8 in
Length Less Shaft
10 9/16 in
Shaft Dia.
5/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
56C
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
C-Face
Motor Mounting Position
Horizontal
CC Number
Not Available
Motor Application
Hazardous Location
Ins. Class
B
Standards
CSA Certified, UL Listed
Full Load Amps @ 50Hz
0.90 A
Service Factor @ 50Hz
1
Motor Bearings
Ball
Nameplate RPM
1,725 RPM
Temp. Code
T3B
NEMA Design
B
Usable @ 208V
Usable at 208V
Motor Service Factor
1
Item
Hazardous Location Motor
Voltage @ 50Hz
190/380V AC
Usable @ 200V
Not Usable at 200V
Hz
60/50 Hz
Nominal Efficiency
78.5 %
RPM @ 50Hz
1,425 RPM
Full Load Amps
0.90 A
HP @ 50Hz
1/2 hp
Motor Shaft Rotation
CW/CCW
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Includes
Explosion Proof Conduit Box
No. of Speeds
1
Motor Frame Material
Steel
Hazardous Location Division
Division I
Conduit Box Location
Not available
Weight
30 lb
Voltage Compatibility
208V AC, 230V AC, 460V AC
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 0.90 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Non-Ventilated, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.