Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HazardousLocationMotor, 1/2hp, 3450RPM

  • Mfr # 111933.00

  • Zoro # G911935580


product price: $913.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
3,001-3,600
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111933.00
Zoro #
G911935580
UPC #
691720010228
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Overall Length
12 1/2 in
Shaft Dia.
5/8 in
Lead Length
6 in
Length Less Shaft
10 9/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
3,001-3,600
Voltage
208-230/460V AC
Frame
56C
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
C-Face
Motor Shaft Rotation
CW/CCW
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Voltage @ 50Hz
190/380V AC
Motor Frame Material
Steel
CC Number
Not Available
Service Factor @ 50Hz
1
Hazardous Location Division
Division I
No. of Speeds
1
Hz
60/50 Hz
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Motor Shaft Design
Keyed
Includes
Explosion Proof Conduit Box
Conduit Box Location
Not available
Item
Hazardous Location Motor
Motor Application
Hazardous Location
Ins. Class
B
Motor Bearings
Ball
Nameplate RPM
3,450 RPM
Standards
CSA Certified, UL Listed
NEMA Design
B
Full Load Amps
0.80 A
RPM @ 50Hz
2,850 RPM
Nominal Efficiency
75.5 %
Usable @ 208V
Usable at 208V
Weight
31 lb
HP @ 50Hz
1/3 hp
Temp. Code
T3B
Voltage Compatibility
208V AC, 230V AC, 460V AC
Full Load Amps @ 50Hz
0.80 A
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 0.80 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Non-Ventilated, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.