Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HazardousLocationMotor, 1/3hp, 3450RPM

  • Mfr # 111095.00

  • Zoro # G711935582


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1/3 hp
RPM Range
3,001-3,600
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111095.00
Zoro #
G711935582
UPC #
691720009581
Country of Origin
Mexico

Dimensions

Lead Length
10 in
Shaft Length
1 7/8 in
Overall Length
13 7/16 in
Length Less Shaft
11 9/16 in
Shaft Dia.
5/8 in

Details

Motor Design
Capacitor-Start
Phase
Single
HP
1/3 hp
RPM Range
3,001-3,600
Voltage
115/208-230V AC
Frame
56C
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face
Motor Bearings
Ball
Motor Application
Hazardous Location
Hz
60 Hz
Item
Hazardous Location Motor
Hazardous Location Division
Division I
Includes
Explosion Proof Conduit Box
Weight
28 lb
Temp. Code
T3B
Motor Mounting Position
Horizontal
Motor Service Factor
1
NEMA Design
N
Ins. Class
B
Usable @ 200V
Not Usable at 200V
Motor Shaft Design
Keyed
Standards
CSA Certified, UL Listed
Duty Cycle
Continuous
Nameplate RPM
3,450 RPM
Full Load Amps
3.5 A
Motor Frame Material
Steel
Motor Shaft Rotation
CWSE
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115V AC, 208V AC, 230V AC
Usable @ 208V
Usable at 208V
No. of Speeds
1
Nominal Efficiency
50.5 %
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 3.5 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.