Zoro Homepage

HazardousLocationMotor, 3/4hp, 1725RPM

  • Mfr # 116612.00

  • Zoro # G511935591


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116612.00
Zoro #
G511935591
UPC #
691720341834
Country of Origin
Mexico

Dimensions

Lead Length
10 in
Length Less Shaft
12 9/16 in
Overall Length
14 7/16 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in

Details

Motor Design
Capacitor-Start
Phase
Single
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56C
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Motor Bearings
Ball
Motor Application
Hazardous Location
Nameplate RPM
1,725 RPM
Usable @ 200V
Not Usable at 200V
Nominal Efficiency
70 %
No. of Speeds
1
Item
Hazardous Location Motor
Motor Frame Material
Steel
Weight
51 lb
Standards
CSA Certified, UL Listed
Motor Mounting Position
Horizontal
Hazardous Location Division
Division I
Motor Shaft Rotation
CWSE
Motor Shaft Design
Keyed
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
NEMA Design
N
Hz
60 Hz
Temp. Code
T3B
Full Load Amps
11.0/5.4-5.5 A
Usable @ 208V
Usable at 208V
Motor Service Factor
1
Includes
Explosion Proof Conduit Box
Ins. Class
B
Voltage Compatibility
115V AC, 208V AC, 230V AC
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 11.0/5.4-5.5 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.