Zoro Homepage

Hzrdus Loc Mtr, Cap Strt, TEFC, 3/4 HP, T3B

  • Mfr # 056C17G5326

  • Zoro # G0591832


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C17G5326
Zoro #
G0591832
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
12 3/8 in
Lead Length
18 in
Shaft Length
1 7/8 in
Overall Length
14 7/16 in
Shaft Dia.
5/8 in

Details

Motor Design
Capacitor-Start
Phase
Single
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56C
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Motor Bearings
Ball
Frame Material
Rolled steel
Motor Frame Material
Steel
Item
Hazardous Location Motor
Nominal Efficiency
70 %
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Temp. Code
T3B
Includes
Explosion Proof Conduit Box
NEMA Design
None
Standards
CSA Certified, UL Listed
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Application
Hazardous Location
Nameplate RPM
1,725 RPM
Duty
Continuous
Full Load Amps
11.0/5.4-5.5 A
Motor Service Factor
1
Ins. Class
B
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
Weight
44 lb
No. of Speeds
1
Usable @ 208V
Usable at 208V
Conduit Box Location
Exterior
Hazardous Location Division
Division I
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 11.0/5.4-5.5 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.