Zoro Homepage

Hzrdus Loc Mtr, Cap Strt, TENV, 1/4 HP, T3B

  • Mfr # 056C17E15503

  • Zoro # G1129073


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1/4 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C17E15503
Zoro #
G1129073
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
11 15/16 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
10 in
Lead Length
6 in

Details

Motor Design
Capacitor-Start
Phase
Single
HP
1/4 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
Rigid Base
Ins. Class
B
Temp. Code
T3B
Item
Hazardous Location Motor
Duty
Continuous
Motor Application
Hazardous Location
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Frame Material
Rolled steel
Motor Shaft Rotation
CW/CCW
Full Load Amps
4.8/2.3-2.4 A
Standards
CSA Certified (LR47504), UL Listed (E12044)
Includes
Conduit Box, Leads through 1 in NPT Nipple
Motor Frame Material
Steel
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Shaft Design
Keyed
Hz
60 Hz
Nameplate RPM
1,725 RPM
Motor Bearings
Ball
Nominal Efficiency
75.5 %
No. of Speeds
1
Usable @ 208V
Usable at 208V
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Weight
328 lb
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G

Description

Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 4.8/2.3-2.4 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.