Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hzrdus Loc Mtr, SplitPhase, TEFC, 1/3HP, T3B

  • Mfr # 056S17G15501

  • Zoro # G0432582


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Phase
Single
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056S17G15501
Zoro #
G0432582
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 9/16 in
Shaft Length
1 7/8 in
Lead Length
18 in
Shaft Dia.
5/8 in
Overall Length
13 7/16 in

Details

Motor Design
Split-Phase
Phase
Single
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
115V AC
Frame
56
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Hz
60 Hz
Full Load Amps
5.9 A
Motor Frame Material
Steel
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Motor Service Factor
1
Temp. Code
T3B
Includes
Conduit Box, Leads through 1 in NPT Nipple
Nameplate RPM
1,725 RPM
Motor Bearings
Ball
Ins. Class
B
Duty
Continuous
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Application
Hazardous Location
Frame Material
Rolled steel
Max. Ambient Temp.
40 Degrees C
Item
Hazardous Location Motor
Standards
CSA Certified (LR47504), UL Listed (E12044)
Nominal Efficiency
59.5 %
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
Conduit Box Location
Exterior
No. of Speeds
1
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Weight
391 lb
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G

Description

Hazardous Location Motor, Single Phase, Motor Design Split-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.9 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.