Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hzrdus Loc Mtr, Splt Ph, TENV, 1/4 HP, T3B

  • Mfr # 056S17E15501

  • Zoro # G2610517


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Phase
Single
HP
1/4 hp
RPM Range
1,701-1,800
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056S17E15501
Zoro #
G2610517
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
10 in
Overall Length
11 15/16 in
Lead Length
6 in

Details

Motor Design
Split-Phase
Phase
Single
HP
1/4 hp
RPM Range
1,701-1,800
Voltage
115V AC
Frame
56
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
Rigid Base
Motor Bearings
Ball
Duty
Continuous
Motor Frame Material
Steel
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,725 RPM
Motor Application
Hazardous Location
Motor Shaft Rotation
CW/CCW
Includes
Conduit Box, Leads through 1 in NPT Nipple
Hz
60 Hz
Motor Service Factor
1
Frame Material
Rolled steel
Item
Hazardous Location Motor
Full Load Amps
5.4 A
Temp. Code
T3B
Standards
CSA Certified (LR47504), UL Listed (E12044)
Ins. Class
B
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Shaft Design
Keyed
Nominal Efficiency
59.5 %
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G
Hazardous Location Division
Division I

Description

Hazardous Location Motor, Single Phase, Motor Design Split-Phase, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.4 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Non-Ventilated, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.