Instant Rev Motor, 1/3 HP, 1725 RPM, 115 V

  • Mfr # 5KC35JNA489Y

  • Zoro # G1109096


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Motor Enclosure Design
Open Drip Proof
HP
1/3 hp
Nameplate RPM
1,725 RPM
Frame
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KC35JNA489Y
Zoro #
G1109096
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
8 in
Overall Length
9 7/8 in

Details

Item
Instant Reverse Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Drip Proof
HP
1/3 hp
Nameplate RPM
1,725 RPM
Frame
56
Voltage
115V AC
Full Load Amps
6.3 A
Phase
Single
Motor Thermal Protection
Manual
Hz
60 Hz
Motor Application
General Purpose
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
RPM Range
1,701-1,800
Motor Shaft Design
Keyed
Motor Mounting Type
Rigid Base
Standards
CSA, UL Recognized
Ins. Class
B
Motor Bearings
Ball
Number of Wires
5
Application
For Mechanical Doors, Gates and Hoists
Motor Service Factor
1.35
Motor Mounting Position
All Angle
Ambient Temperature
40 Degrees C
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Weight
16 lb
Motor Shaft Rotation
CW/CCW
Conduit Box Location
Exterior
Duty Cycle
Continuous
Motor Frame Material
Steel
Extended Thru-Bolts
Yes
Nominal Efficiency
57.7 %
Usable @ 208V
Not Usable at 208V

Description

Instant Reverse Motor, Single Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 6.3 A, 56 Frame, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Number of Wires 5, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.