Inverter Duty
- Mfr # 056H17T2021
- Zoro # G423366933
product price:Â
$
232.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Nameplate Service Factor @ 60 Hz
1
Ambient Temperature - Maximum
40 Degrees C
Length Less Shaft
7 1/8 in
Mounting Position
Horizontal
Frequency
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 056H17T2021
- Zoro #
- G423366933
- UPC #
- 722856024497
- Country of Origin
- Mexico
- Nameplate Service Factor @ 60 Hz
- 1
- Ambient Temperature - Maximum
- 40 Degrees C
- Mounting Position
- Horizontal
- Frequency
- 60 Hz
- Application
- Variable Speed
- Constant Torque Rating
- 1000:1
- Full Load Current @ 60 Hz
- 0.66 A
- Item
- Inverter Duty
- Insulation Class
- H
- Shaft Design
- Keyed
- Nominal Efficiency
- 65.5 %
- Features
- Constant Torque Operation from 0 to Base Speed on Vector Drive, LEESON(R) Motors. Motors and Solutions at our Core(TM)
- Phase
- Three
- Standards
- CE, CSA, UL
- Motor Design
- Three-Phase
- Motor Enclosure Type
- Totally Enclosed Force Ventilated
- Number of Speeds
- 1
- Bearing Type
- Ball
- Duty Cycle
- Continuous
- Nameplate Horsepower @ 60 Hz
- 1/8 hp
- Nameplate RPM @ 60 Hz
- 1,725 RPM
- Nameplate Voltage @ 60 Hz
- 230V AC
Dimensions
- Length Less Shaft
- 7 1/8 in
- Frame Size
- 56C
- Shaft Length
- 2 1/16 in
- Wire Rope Length
- 9 3/16 in
- Shaft Diameter
- 5/8 in
- Body Diameter
- 5.66 in
- Overall Length
- 9 3/16 in
- Length
- 9 3/16 in
- Fits Chest Size
- Constant Torque Operation from 0 to Base Speed on Vector Drive, LEESON(R) Motors. Motors and Solutions at our Core(TM)
Description
Inverter Duty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.