Inverter Duty

  • Mfr # 143THTR15535
  • Zoro # G423367008
product price: 
$
1,847.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Standards
CE, CSA, UL
Mounting Position
Horizontal
Insulation Class
H
Full Load Current @ 60 Hz
3.0/1.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
143THTR15535
Zoro #
G423367008
UPC #
722856024572
Country of Origin
Mexico

Dimensions

Wire Rope Length
15 1/16 in
Shaft Length
2 1/8 in
Shaft Diameter
7/8 in
Frame Size
143TC
Length Less Shaft
10 5/8 in
Body Diameter
6.42 in
Overall Length
15 1/16 in
Length
15 1/16 in
Fits Chest Size
Designed to Replace PMDC when used with a VFD, LEESON(R) Motors. Motors and Solutions at our Core(TM), Top Mounted Conduit Box as Found on PMDC Motors

Details

Motor Design
Three-Phase
Standards
CE, CSA, UL
Mounting Position
Horizontal
Insulation Class
H
Full Load Current @ 60 Hz
3.0/1.5 A
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Nominal Efficiency
84 %
Nameplate Service Factor @ 60 Hz
1
Duty Cycle
Continuous
Bearing Type
Ball
Phase
Three
Bearing Protection Type
Shaft Slingers
Constant Torque Rating
1000:1
Includes Encoder
Encoder Included
Item
Inverter Duty
Motor Enclosure Type
Totally Enclosed Force Ventilated
Frequency
60 Hz
Number of Speeds
1
Features
Designed to Replace PMDC when used with a VFD, LEESON(R) Motors. Motors and Solutions at our Core(TM), Top Mounted Conduit Box as Found on PMDC Motors
Application
Variable Speed

Description

Inverter Duty

Ratings & reviews