Inverter Duty

  • Mfr # LM10339
  • Zoro # G323366996
product price: 
$
788.99
/ea
Free Shipping & Returns

Key Features

Duty Cycle
Continuous
Insulation Class
F
Mounting Position
Horizontal
Ambient Temperature - Maximum
40 Degrees C
Shaft Length
1 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LM10339
Zoro #
G323366996
UPC #
691720060483
Country of Origin
Mexico
Duty Cycle
Continuous
Insulation Class
F
Mounting Position
Horizontal
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 50 Hz
3.0/1.5 A
Number of Speeds
1
Shaft Design
Keyed
Frequency
60/50 Hz
Nameplate Service Factor @ 50 Hz
1
Bearing Type
Ball
Includes Encoder
Encoder Included
Nameplate Horsepower @ 50 Hz
3/4 hp
Standards
CE, CSA, UL
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nominal Efficiency
75.5 %
Full Load Current @ 60 Hz
3.0/1.5 A
Phase
Three
Constant Torque Rating
2000:1
Item
Inverter Duty
Application
Variable Speed
Features
Constant Torque Operation from 0 to Base RPM Rating with Vector Drives, LEESON(R) Motors. Motors and Solutions at Our Core(TM), Precision Balanced Rotors, Provisions for Encoder Feedback Devices
Motor Design
Three-Phase
Nameplate Service Factor @ 60 Hz
1
Nameplate RPM @ 50 Hz
1,725/1,425 RPM
Nameplate Horsepower @ 60 Hz
3/4 hp
Nameplate Voltage @ 60 Hz
200/400V AC, 230/460V AC
Nameplate RPM @ 60 Hz
1,725/1,425 RPM

Dimensions

Shaft Length
1 7/8 in
Wire Rope Length
11 13/16 in
Frame Size
56HC
Shaft Diameter
5/8 in
Length Less Shaft
9 3/4 in
Body Diameter
7.36 in
Overall Length
11 13/16 in
Length
11 13/16 in
Fits Chest Size
Constant Torque Operation from 0 to Base RPM Rating with Vector Drives, LEESON(R) Motors. Motors and Solutions at Our Core(TM), Precision Balanced Rotors, Provisions for Encoder Feedback Devices

Description

Inverter Duty

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews