Shop LEESON
See all product information
Create Account
Marathon D315 General Purpose Motor - 2x3600 RPM, 56HC Frame with Base, Constant Power, Copper
- Mfr # MD315
- Zoro # G023931647
product price:Â
$
1,031.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Shaft Rotation
Reversible
No. of Speeds
1
Frame
56C
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD315
- Zoro #
- G023931647
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- HP
- 2
- No. of Speeds
- 1
- Frame
- 56C
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
Description
Leeson MARATHON 2 HP cap-start single-phase motor (PEM-MD315) with 56HC frame (6.5 in diameter), TEFC totally enclosed fan-cooled enclosure and reversible rotation; rated 115/208-230 V with 16.6/9.4-8.3 A, bolt-on base mounting, single shaft and rolled steel construction. Shipping dims 17 x 13 x 11 in, weight 38 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.