Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jet Pump Motor, Capacitor-Start, 1/3hp

  • Mfr # 5KC37FN71X

  • Zoro # G5486914


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Motor Mounting Position
All Angle
Motor Bearings
Ball
Overall Length
10 11/16 in
Shaft Length
1 7/8 in
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KC37FN71X
Zoro #
G5486914
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
10 11/16 in
Shaft Length
1 7/8 in
Body Dia.
5.6 in
Shaft Dia.
5/8 in
Length Less Shaft
8 13/16 in
Bolt Circle Dia.
2 15/16 in

Details

Motor Mounting Position
All Angle
Motor Bearings
Ball
Voltage
115/230V AC
Motor Thermal Protection
Auto
Motor Application
Pump
Hz
60 Hz
Shaft Material
Carbon Steel
Motor Design
Capacitor-Start
Nameplate RPM
3,450
Ins. Class
B
Motor Sub Application
Jet Pump
Phase
Single
Motor Service Factor
1.75
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Mounting Type
Face
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Recognized
Motor Enclosure Design
Open Dripproof
RPM Range
3,001-3,600
HP
1/3
Full Load Amps
6.4/3.2
Frame
56C
Nominal Efficiency
56.6 %
Item
Jet Pump Motor
Duty
Continuous
Usable @ 208V
No
Duty Cycle
Continuous
Usable @ 200V
No
Weight
16 lb
Conduit Box Location
Exterior
No. of Speeds
1
Motor Frame Material
Steel
Shaft Type
Keyed

Description

Jet Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 2 15/16 in, Conduit Box Location Exterior, Duty Cycle Continuous, Frame 56C, Hz 60 Hz, Full Load Amps 6.4/3.2, HP 1/3, Ins. Class B, Length Less Shaft 8 13/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.