Shop LEESON
See all product information
Create Account
Marathon C1158 General Purpose Motor - Model 11800-56 CS ODP RB
- Mfr # MC1158
- Zoro # G123931127
product price:Â
$
620.99
/ea
Free Shipping & Returns
Key Features
HP
1
Frame
56
Hz
60 Hz
Nameplate RPM
1,725 RPM
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC1158
- Zoro #
- G123931127
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- HP
- 1
- Frame
- 56
- Hz
- 60 Hz
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
Description
Leeson 1 HP cap start single-phase general purpose motor, 1725 RPM, 56 frame with 6.5 in diameter and open drip proof enclosure; 115/208-230 V, reversible rotation, automatic overload protection, resilient base mounting and single shaft. Amperage 14.7 / 7.2-7.4 A, weight 28 lb. Cross refs: GE 5KC47SG1547X, 5KC49PN0164X; Grainger/Dayton 6K321.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.