Shop LEESON
See all product information
Create Account
Marathon C1269A General Purpose Motor - 2,3600 RPM, DP, 56C Frame, 1/60 HP
- Mfr # MC1269A
- Zoro # G223931676
product price:Â
$
1,391.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Shaft Rotation
Reversible
Nameplate RPM
3,450 RPM
Body Dia.
6.5 in
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC1269A
- Zoro #
- G223931676
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,450 RPM
- Motor Frame Material
- Rolled Steel
- Frame
- 56
- HP
- 2
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson 2 HP Cap Start general purpose motor (Supplier Stock No: PEM-MC1269A) with a 56 frame and 6.5-inch diameter, ODP open drip proof enclosure, single-phase 115/230 V operation and 17.8/8.9 A ratings. Reversible rotation, manual overload, rolled steel construction, rigid base mounting and a single shaft make it suitable for industrial drive applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.