Shop LEESON
See all product information
Create Account
Marathon C332 Fan & Blower Motor - 3/4 HP, 3600 RPM, 56C Frame, CS
- Mfr # MC332
- Zoro # G723931671
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Frame
56C
No. of Speeds
1
Motor Bearings
Ball
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC332
- Zoro #
- G723931671
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- Rotation
- Reversible
- Frame
- 56C
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- Blade Material
- Rolled Steel
- HP
- 0.75
Description
Leeson Marathon 3/4 HP (0.750) Cap Start single-phase fan and blower motor, Frame 56 with 6.5 in diameter, reversible rotation and automatic overload protection for HVACR applications. Open Drip Proof rolled-steel enclosure, 115/230 V with 11.2/5.6 A ratings, single shaft and round mounting; compact, durable design for fan and blower replacement or retrofit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.