Shop LEESON
See all product information
Create Account
Marathon C334 Fan & Blower Motor 1HP 115/208-230V AutoREPLACED
- Mfr # MC334
- Zoro # G523931611
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
No. of Speeds
1
HP
1
Frame
56C
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC334
- Zoro #
- G523931611
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- Rotation
- Reversible
- No. of Speeds
- 1
- HP
- 1
- Frame
- 56C
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- Nameplate RPM
- 3,450 RPM
- Blade Material
- Rolled Steel
Description
Leeson 1 HP cap-start fan and blower motor, single-phase 115/208-230V with reversible rotation and automatic overload protection, frame 56, 6.5-inch diameter, open drip proof (ODP) enclosure, rolled steel round mounting and single shaft; rated amperage 13.2 / 6.5-6.6. Shipping dimensions 17 in L x 13 in W x 9 in H, weight 24 lb; Supplier Stock No PEM-MC334.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.