Marathon D010 Pressure Washer Motor - 3600 RPM, 56 Frame, CP ODP
- Mfr # MD010
- Zoro # G023931418
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Motor Diameter
6.5 in
Speed
3,450 RPM
Rotation
Reversible
Frame
56
Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD010
- Zoro #
- G023931418
- UPC #
- -
- Country of Origin
- Mexico
- Speed
- 3,450 RPM
- Rotation
- Reversible
- Frame
- 56
- Bearings
- Ball
- Enclosure
- ODP
- Material
- Rolled Steel
- HP
- 1
- Electrical Type
- Capacitor Start Capacitor Run
- Hz
- 60 Hz
- Speeds
- 1
Dimensions
- Motor Diameter
- 6.5 in
Description
Leeson 1 HP cap-start pressure washer motor, frame 56 with 6.5 in diameter and rolled steel construction, single-phase ODP (open drip proof) enclosure for rigid base mounting. Rated 115/208-230 V, reversible rotation, manual overload, single shaft, and amperage 10.6/5.5-5.3; supplier stock PEM-MD010; cross references MARATHON 56B34D106, 56B34D145, 56B34D2029.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.