Shop LEESON
See all product information
Create Account
Marathon K615 Pressure Washer Motor, 3600 RPM, 56HC, Capacitor Start (CP)
- Mfr # MK615
- Zoro # G423931636
product price:Â
$
1,200.99
/ea
Free Shipping & Returns
Key Features
Speed
3,450 RPM
Frame
56HC
Material
Rolled Steel
Hz
60 Hz
Motor Diameter
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK615
- Zoro #
- G423931636
- UPC #
- -
- Country of Origin
- Mexico
- Speed
- 3,450 RPM
- Frame
- 56HC
- Material
- Rolled Steel
- Hz
- 60 Hz
- HP
- 2
- Electrical Type
- Capacitor Start
- Rotation
- Reversible
- Enclosure
- TEFC
- Bearings
- Ball
- Speeds
- 1
Dimensions
- Motor Diameter
- 6.5 in
Description
Leeson Marathon 2 HP cap-start pressure washer motor (3600 RPM) with 56HC frame and 6.5 in diameter, TEFC enclosure, single-phase 115/230 V power and reversible rotation. Features manual overload, single shaft, rigid base mounting, 17.5/8.7 A ratings, rolled steel construction, 16 x 15 x 11 in dimensions and 39 lb weight; cross refs: MARATHON 56B34F15505/15507/15508/5312.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.