Marathon D313 General Purpose Motor
- Mfr # MD313
- Zoro # G423931384
product price:Â
$
685.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Body Dia.
6.5 in
Motor Shaft Rotation
Reversible
No. of Speeds
1
HP
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD313
- Zoro #
- G423931384
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- HP
- 1
- Frame
- 56C
- Motor Enclosure Design
- TEFC
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson MARATHON MOTOR (Supplier Stock No: PEM-MD313) is a 1 HP, single-phase cap-start industrial motor with a 56 frame and 6.5-inch diameter, TEFC (Totally Enclosed Fan Cooled) enclosure, reversible rotation, and 115/208-230 V rating delivering 11.2 / 5.7-5.6 A. Rolled steel construction with bolt-on base mounting, single shaft, dimensions 17 in L x 14 in W x 11 in H, 33 lb, cross-ref MARATHON 56C34F5303.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.