Marathon G238A General Purpose Motor - 3/4 HP, 3600 RPM, 56C Frame, Open Drip Proof
- Mfr # MG238A
- Zoro # G723931398
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Body Dia.
6.5 in
No. of Speeds
1
Hz
60 Hz
Motor Bearings
BALL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG238A
- Zoro #
- G723931398
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 0.75
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Bearings
- BALL
- Motor Enclosure Design
- ODP
- Frame
- 56C
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,450 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson Marathon 3/4 HP cap-start general purpose motor (Supplier Stock No. PEM-MG238A) with a 56-frame, 6.5-inch diameter rolled steel housing and open drip-proof (ODP) enclosure is designed for single-phase 115/230 V service. Reversible rotation, C-face/footless mounting, single shaft, and rated amperage 7.2/3.6 A provide flexible installation for light industrial and equipment applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.