Shop LEESON
See all product information
Create Account
Marathon G359 General Purpose Electric Motor
- Mfr # MG359
- Zoro # G523932281
product price:Â
$
680.99
/ea
Free Shipping & Returns
Key Features
HP
1
Body Dia.
6.5 in
Motor Bearings
Ball
Nameplate RPM
3,450 RPM
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG359
- Zoro #
- G523932281
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 1
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Hz
- 60 Hz
- Frame
- 56
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEFC
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson MARATHON electric motor (Supplier Stock No PEM-MG359) is a 1 HP, single-phase cap-start general purpose motor with a 56 frame and 6.5 in diameter. The TEFC (Totally Enclosed Fan Cooled) unit supports 115/208-230 V, reversible rotation, 12.4/6.7-6.2 A, rolled steel rigid-base construction, single shaft (cross reference MARATHON 56C34F5310).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.