Marathon K1416 Fan & Blower Motor - 2HP 208-230/460V, 3450 RPM Replace
- Mfr # MK1416
- Zoro # G323931743
product price:Â
$
668.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Body Dia.
6.5 in
Frame
56H
HP
2
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MK1416
- Zoro #
- G323931743
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Hz
- 60 Hz
- Frame
- 56H
- HP
- 2
- Motor Enclosure Design
- ODP
- Blade Material
- Rolled Steel
- Rotation
- Reversible
- No. of Speeds
- 1
Description
Leeson 2 HP three-phase fan and blower motor (PEM-MK1416) with 208-230/460 V supply and 3450 RPM, frame 56H and 6.5 in diameter; open drip proof enclosure, reversible rotation and automatic overload protection. Rolled steel construction on a resilient base with a single shaft, rated amperage 6.0-6.0/3.0 A and compact shipping dimensions (17 in L x 12 in W x 9 in H), 32 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.