Marathon K218 3/4 HP Fan & Blower Motor 3600 RPM 56C ODP
- Mfr # MK218
- Zoro # G523931529
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Motor Bearings
Ball
Rotation
Reversible
Motor Enclosure Design
ODP
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK218
- Zoro #
- G523931529
- UPC #
- -
- Country of Origin
- Mexico
- Blade Material
- Rolled Steel
- Motor Bearings
- Ball
- Rotation
- Reversible
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Frame
- 56C
- Hz
- 60 Hz
- HP
- 0.75
- Nameplate RPM
- 3,450 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson MARATHON 3/4F, 3600, 56C, ODP fan and blower motor (PEM-MK218) is a three-phase 3/4 HP, 56-frame unit with 6.5 in diameter, open drip proof enclosure, reversible rotation and 208-230/460 V supply (amperage 2.6/2.6/1.3); rolled steel round mounting, single shaft, shipping dimensions 17 x 13 x 9 in, cross-reference GE 5K37MN37.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.