Zoro Homepage

Metric Motor, 1 HP, 3.0/1.5A, 1740 rpm

  • Mfr # 080T17FH15514

  • Zoro # G0356181


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
HP
1
RPM Range
1701-1800
Voltage
230/460V AC
Frame
80D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
080T17FH15514
Zoro #
G0356181
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
40 mm
Shaft Dia.
19 mm
Overall Length
302 mm
Length Less Shaft
262 mm

Details

Item
General Purpose Motor
Motor Design
Three-Phase
HP
1
RPM Range
1701-1800
Voltage
230/460V AC
Frame
80D
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
3.0/1.5 A
Hz
60/50 Hz
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
CC Number
CC003A
Phase
Three
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Service Factor
1.15
Ins. Class
F
kW
0.75
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Motor Frame Material
Aluminum
Nameplate RPM
1740 rpm
Standards
CE, CSA, UL Recognized
Motor Application
General Purpose
Nominal Efficiency
85.5 %
Green Certification or Other Recognition
NEMA Premium(R) Rated
No. of Speeds
1
Motor Mounting Position
Horizontal
Weight
47 lb
Duty Cycle
Continuous
Usable @ 208V
No
Usable @ 200V
No

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, 0.75 kW, Nameplate RPM 1740 rpm, Frame 80D, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 3.0/1.5 A, Rigid Base, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, Continuous Duty, 1701-1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.