Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor 1/4 Hp 180 Volt Tenv

  • Mfr # M1135065.00

  • Zoro # G3135487


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
250 RPM
Standards
CE Certified, CSA Certified, UL Recognized
Manufacturers Warranty Length
1 yr
Length Less Shaft
12.63 in
Max. Ambient Temp.
40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1135065.00
Zoro #
G3135487
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Length Less Shaft
12.63 in
Overall Length
12.64 in
Shaft Dia. (Dimension U)
5/8 in
Dimension XL
12.64 in
Height (Dimension O)
4.76 in
Keyway Size Type
0.18 in sq x 1.25 in
Shaft Length (Dimension V)
1 4/5 in
Dimension XH
8.14 in
Keyway Width
3/16 in
Output Shaft Diameter
5/8 in
Housing Mount Hole Size
0.31 in
Keyway Depth
3/16 in
Overall Height
6.61 in
Mount Hole Center-to-Center Length
3 in
Keyway Length
1 1/4 in
Output Shaft Length
1 13/16 in
Output Connection Depth
1 13/16 in
Overall Width
4 in

Details

Item
Motor 1/4 Hp 180 Volt Tenv
Nameplate RPM
250 RPM
Standards
CE Certified, CSA Certified, UL Recognized
Max. Ambient Temp.
40 Degrees C
Full Load Amps
1.3 A
Thermal Protection
None
Housing Material
Aluminum
Gearmotor Shaft Orientation
Right Angle
Input HP
1/4
Gearmotor Type
DC Gearmotor
Motor Type
Gearmotor
Reversible Shaft Output
Yes
Gearmotor Enclosure
Totally Enclosed Nonventilated
Overhung Load
235 lb
Gearmotor Shaft Type
Single Left
Insulation Class
H
Gear Case
Aluminum
Rear Shaft Encoder/Pulse Generator Mounting
No
Gearmotor Rotation
CW/CCW
Gear Ratio
10:1
Max. Torque
50 in-lb
Gearmotor Voltage
90V DC
Lubrication
Semi-Fluid Grease
Gearmotor Mounting Position
Horizontal or Vertical Shaft Down
Motor Duty Class
Continuous
Maximum Output Speed
250 RPM
Motor Frame Designation
34
Motor Enclosure
Totally Enclosed Nonventilated
Nameplate Speed
250 RPM
Maximum Torque
50 in-lb
Mount Type
Special
Maximum Ambient Temperature
40 Degrees C
Output Shaft Type
Keyed
Efficiency
44.8%
Keyway Type
Square
Rotation
CW/CCW
Service Factor
1
Vent Type
None
Operating Voltage
180V DC
Shaft Orientation
Right Angle
Motor Insulation Class
H
Input Horsepower
1/4 hp
Full Load Current
1.3 A
Features
Precision Machined Aluminum Gear Housing
Overhung Load Capacity
235 lb

Description

Motor 1/4 Hp 180 Volt Tenv, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 180V DC, Motor Type Gearmotor, Nameplate Speed 250 RPM, Maximum Torque 50 in-lb, Overhung Load Capacity 235 lb, Rotation CW/CCW, Motor Frame Designation 34, Gear Ratio 10:1, Input Horsepower 1/4 hp, Motor Insulation Class H, Output Connection Depth 1 13/16 in, Efficiency 44.8 Percent, Output Shaft Diameter 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.