Zoro Homepage
This item is Discontinued.
Leeson Motor, 2 HP, 1745,145JM, 208-230/460V 122190.00

Motor, 2 HP, 1745,145JM, 208-230/460V (Discontinued)

  • Mfr # 122190.00
  • Zoro # G100722953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122190.00
Zoro #
G100722953
UPC #
691720245507
Country of Origin
China

Dimensions

Shaft Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
4 1/4 in
Overall Length
16 7/16 in
Body Dia.
7.3 in
Length Less Shaft
12 5/16 in
Bolt Circle Dia.
5 7/8 in

Description

Washdown Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 6.0-5.8/2.9 A, 145JM Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1.2, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.