Zoro Homepage

Motor, 3/4 HP, 1725 RPM, 115/230V

  • Mfr # 5KC46PN0015X

  • Zoro # G5633266


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
3/4 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KC46PN0015X
Zoro #
G5633266
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
11 13/16 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
9 15/16 in

Details

Motor Design
Capacitor-Start
Item
General Purpose Motor
Phase
Single
HP
3/4 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Voltage
115/230V AC
Frame
56
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
11.0/5.5 A
Inverter Rated
Not Inverter Rated
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Application
General Purpose
Standards
CSA Certified, UL Listed
Motor Bearings
Ball
Nominal Efficiency
70.5 %
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,725 RPM
Duty
Continuous
Hz
60 Hz
Ins. Class
B
Motor Shaft Design
Keyed
Frame Material
Rolled steel
No. of Speeds
1
Motor Mounting Position
All Angle
Motor Service Factor
1
RPM Group
1701-1800
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Weight
31 lb
Capacitor Required
No

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 11.0/5.5 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.