Zoro Homepage

Three-Phase Brake Motor, 3/4 hp HP, 230/460V AC Voltage, 56C Frame, 1,725 RPM Nameplate RPM

  • Mfr # 114160.00

  • Zoro # G0766066


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114160.00
Zoro #
G0766066
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Dia.
5/8 in
Length Less Shaft
13 7/16 in
Overall Length
15 1/4 in
Shaft Length
1 7/8 in

Details

Item
Brake Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
208-230/460V AC
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Three-Phase
Standards
CSA, UL Listed
Nominal Efficiency
77 %
Phase
Three
Motor Bearings
Ball
Inverter Rated
Not Inverter Rated
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Hz
60 Hz
Full Load Amps
2.8/1.4 A
Conduit Box Position
F1
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Weight
34 lb
Brake Rating
6 ft-lb
Usable @ 200V
Not Usable at 200V

Description

Brake Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 230/460V AC, 2.8/1.4 A Full Load Amps, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.