No Product Image Available

Leeson

Motor, General Application, Single, 3/4 HP


product price: $440.60
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Mounting Type Rigid Base
  • HP 3/4
  • RPM Range 1,701-1,800
  • Voltage 115/208-230V AC
See all product information

Product Information

Dimensions

Overall Length 11 1/2 in
Shaft Length 1 7/8 in
Length Less Shaft 9 9/16 in
Manufacturers Warranty Length 1 yr
Shaft Dia. 5/8 in

Details

Item Motor
Motor Enclosure Design Totally Enclosed Fan-Cooled
Motor Mounting Type Rigid Base
HP 3/4
RPM Range 1,701-1,800
Voltage 115/208-230V AC
Frame 56
Motor Thermal Protection None
Motor Service Factor 1.15
Voltage Compatibility 115/200-230V AC, 115/208-230V AC, 120/208-240V AC
Motor Application General Application
Motor Design Capacitor-Start/Run
Nameplate RPM 1,725
Motor Shaft Rotation CW/CCW
Motor Mounting Position Horizontal
Motor Frame Material Rolled Steel
Motor Shaft Design Keyed
Standards CSA, UL Listed
Full Load Amps 10.8/5.4 A
Phase Single
Motor Bearings Ball
Usable @ 200V No
Weight 32 lb
No. of Speeds 1
Hz 60 Hz
Duty Cycle Continuous
Nominal Efficiency 70 %
NEMA Design N
Removable Base Permanently Lubricated Bearings
Inverter Rated No
Usable @ 208V Yes
Ins. Class B
Part Winding Start Capable No
Max. Ambient Temp. 104 Degrees F

Description

Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 10.8/5.4 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.