This item is Discontinued.

Leeson Motors-10HP, 208-230V, 3500RPM, TEFC, Rigid Mount, 1.0 SF, 85.5 Eff. 140695.00

This item is Discontinued.

Leeson

Motors-10HP, 208-230V, 3500RPM, TEFC, Rigid Mount, 1.0 SF, 85.5 Eff. (Discontinued)

Mfr # 140695.00
Zoro # G904937072
UPC # 691720257050
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
140695.00
Zoro #
G904937072
UPC #
691720257050
Country of Origin
Mexico

Description

General purpose, capacitor start-capacitor run motor: 10hp, 3500 rpm, totally-enclosed fan-cooled (tefc) enclosure, 215 frame, rigid mount, 208-230v, 1ph, 60hz, name plate amps 44-41.5, continuous duty, 1.0 service factor, no thermal protection, efficiency: 85.5, efficiency type: standard, ambient 40 c, selective ccw rotation, shaft length 3", shaft diameter 1.38".totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Rigid base allows motor to be rigidly mounted on equipment. Click here to see our full selection of motor controls and drives.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.