Shop LEESON

Motors - 10HP, 230V, 1740RPM, TEFC, Rigid C Mount, 1.15 S.F.

  • Mfr # 140705

  • Zoro # G404934250


product price:  $3,649.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
140705
Zoro #
G404934250
UPC #
691720255780
Country of Origin
Mexico

Description

Agricultural motor: 10hp, 1740rpm, 215 frame, totally-enclosed, fan-cooled (tefc), 230v, 1ph, continuous duty, manual thermal protection, 1.15 service factor, rigid c mount. specially designed for aeration systems used on aquaculture ponds, motor is designed for dependable outdoor applications. Hi-torque motor is epoxy painted with a corrosion-resistant interior coating. Stainless hardware, fan guard, lifting lug, and conduit box cover for maximum protection against corrosion. Drain holes in the conduit box and in four positions on each end of the frame to purge condensate and moisture that may enter the motor. Ball bearings are double-sealed and lubricated with exxon polyrex em high temperature, moisture resistant lubricant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.