Shop U.S. MOTORS

Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56C Frame

  • Mfr # FD12CM2PCR
  • Zoro # G0407825

product price: 
$
309.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1/2 hp
Voltage
115/230V AC
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FD12CM2PCR
Zoro #
G0407825
UPC #
786382058562
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 7/16 in
Overall Length
11 3/8 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Wire Rope Length
11 3/8 in
Length
11 3/8 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1/2 hp
Voltage
115/230V AC
Frame
56C
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
1,725 RPM
Motor Application
Agriculture
Motor Frame Material
Steel
Motor Mounting Type
C-Face
Motor Shaft Design
Keyed
Motor Sub Application
Agricultural Fan
Motor Shaft Rotation
CW/CCW
Capacitor Required
Capacitor Included
Motor Bearings
Ball
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Hz
60 Hz
Full Load Amps
9.0/4.5 A
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Weight
26 lb
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Nominal Efficiency
63.7 %

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 9.0/4.5 A, 56C Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Motor Frame Material Steel, Shaft Dia. 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.