Shop LEESON

Motors-3HP, 115/230V, 1740RPM, DP, Rigid Mount, 1.15 SF, 75.5 Eff

  • Mfr # 131561

  • Zoro # G904936150


product price:  $1,749.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
131561
Zoro #
G904936150
UPC #
691720018040
Country of Origin
Mexico

Description

General purpose, capacitor start-inductor run motor: 3hp, 1740 rpm, drip-proof (dp) enclosure, 184 frame, rigid mount, 115/230v, 1ph, 60hz, name plate amps 33.8/16.9, continuous duty, 1.15 service factor, manual thermal protection, efficiency: 75.5, efficiency type: standard, ambient 40 c, selective ccw rotation, shaft length 2-1/4, shaft diameter 1 1/8.drip proof (dp)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor. Rigid base allows motor to be rigidly mounted on equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.