Shop LEESON

Motors Motor IEC Metric Motor-25HP, 230/460V, 3550/2950RPM, IP55, B3/B14, 1.15 SF, 91 Eff.

  • Mfr # 193378.6

  • Zoro # G604935958


product price:  $7,946.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
193378.6
Zoro #
G604935958
UPC #
69172003776
Country of Origin
China

Description

Metric(iec), b3/b14 face-mounted motor: 25hp, 3550/2950 rpm, washdown (ip55) enclosure, 160l frame, b3/b14, 230/460v, 3ph, 60/50hz, name plate amps 57.2/28.6&67.0/33.5, continuous duty, 1.15 service factor, no thermal protection, efficiency: 91, efficiency type: standard, ambient 40 c, reverse rotation.meets north american performance standards and epact energy efficiency mandates. Features 1.15 service factors and b3/b14 face mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in north america. built to meet international standards and features ip55 weatherproof enclosures, 60/50 hz interchangeability (60hz 230/460 v & 50hz 200/400v), dual stamped nameplates, ce mark, and f3 conduit box location. click here to see our full selection of motor controls and drives.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.