Shop LEESON
Create Account
Motors Motor Washdown Motor-1.5HP, 115-208/230V, 1800RPM, TEFC, RIGID C, 1.15 SF, 75 Eff.
- Mfr # 191481
- Zoro # G404933833
product price:Â
$
4,770.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 191481
- Zoro #
- G404933833
- UPC #
- 691720399507
- Country of Origin
- China
Description
Washguard sst all-stainless washdown motors, single-phase: 1.5hp, 1800 rpm, totally-enclosed fan-cooled (tefc) enclosure, 56 frame, rigid c, 115-208/230v, 1ph, 60hz, name plate amps 15.8/7.9, 1.15 service factor, no thermal protection, efficiency: 75, efficiency type: standard, ambient 40 c, selective ccw rotation, shaft length: 1-7/8".stainless steel tough for demanding washdown applications all exterior components of 300 series stainless steel, including motor frame, endshield and conduit box castings moisture resistant sealant between frame and endbells full-fact nameplate is laser-etched on the motor frame built to withstand the demanding washdown environments found in the food processing, chemical processing and beverage industries no paint or coatings of any type are used on the exterior of the motor four locations for t-drains provided on each endshield meets ip55 enclosure protection 10:1 ratio for constant or variable torque at 1.0 sf click here to see our full selection of motor controls and drives.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.