Shop LEESON

Motors Motor Washdown Motor-3HP, 208-230/460V, 1770RPM, TEFC, RIGID C, 1.15 SF, 87.5 Eff.

  • Mfr # 132442

  • Zoro # G904933807


product price:  $3,739.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132442
Zoro #
G904933807
UPC #
691720250693
Country of Origin
Mexico

Description

Washguard pump motor, 3-phase: 3hp, 1770 rpm, totally-enclosed fan-cooled (tefc) enclosure, 182 frame, rigid c, 208-230/460v, 3ph, 60hz, name plate amps 8-8.6/4.3, continuous duty, 1.15 service factor, no thermal protection, efficiency: 87.5, efficiency type: standard, ambient 40 c, reverse rotation, shaft length: 2-1/4, shaft diameter: 7/8.washguard motors with shafts for jm and jet pumps durable rust-oleum white epoxy coating stainless steel shaft, conduit box cover, nameplate, fan guard special gaskets, slingers and seals four endshield drains moisture-resistant interior components meets ip55 enclosure protection suitable for use on vfds 10:1 ratio for constant or variable torque at 1.0 sf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.