Zoro Homepage

Parallel Shaft Gearmotors, 180V

  • Mfr # M1125041.00

  • Zoro # G804946693


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Nameplate RPM
170 RPM
Max. Torque
43 lb-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1125041.00
Zoro #
G804946693
UPC #
691720091074
Country of Origin
United States

Dimensions

Length Less Shaft
9.96 in
Keyway Size Type
0.187" Square x 1"
Overall Length
11.45 in
Shaft Dia. (Dimension U)
5/8 in
Shaft Length (Dimension V)
1 1/2 in
Output Shaft Diameter
5/8 in
Mount Hole Center-to-Center Width
4 in
Output Shaft Height
3.5 in
Keyway Width
3/16 in
Overall Height
6.26 in
Mount Hole Center-to-Center Length
1.5 in
Output Shaft Length
1 1/2 in
Keyway Depth
1 in
Overall Width
4.08 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Nameplate RPM
170 RPM
Max. Torque
43 lb-in
Overhung Load
196 lb
Rotation
CW/CCW
Gear Ratio
10:1
Input HP
1/8
Bearings
Needle
Full Load Amps
0.66 A
Gear Material
Steel
Lubrication
Semi-Fluid Grease
Standards
CE, CSA, UL
Thermal Protection
None
Starting Torque
43 in-lb
Gearmotor Shaft Orientation
Parallel
Gearmotor Mounting Position
Horizontal or Vertical Shaft Down
Gearmotor Enclosure
Totally Enclosed Nonventilated
Rear Shaft Encoder/Pulse Generator Mounting
No
Insulation Class
F
Gearmotor Rotation
CCW
Item
Parallel Shaft Gearmotors
Gearmotor Voltage
180V
Max. Ambient Temp.
40 Degrees C
Gearmotor Shaft Type
Single
Efficiency
64.6%
Service Factor
1
Motor Duty Class
Continuous
Features
Lubrication is Permanent Semi-Fluid Grease
Nameplate Speed
170 RPM
Overhung Load Capacity
196 lb
Input Horsepower
1/8 hp
Mount Type
Special
Maximum Output Speed
170 RPM
Maximum Ambient Temperature
40 Degrees C
Operating Voltage
180V DC
Mounting Orientation
Horizontal, Vertical with Shaft Down
Full Load Current
0.66 A
Keyway Type
Square
Motor Enclosure
Totally Enclosed Nonventilated
Bearing Type
Needle
Motor Insulation Class
F
Maximum Torque
43 in-lb

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 180V DC, Motor Type Permanent Magnet DC, Nameplate Speed 170 RPM, Maximum Torque 43 in-lb, Starting Torque 43 in-lb, Overhung Load Capacity 196 lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 10:1, Input Horsepower 1/8 hp, Motor Insulation Class F, Efficiency 64.6 Percent, Output Shaft Diameter 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.