Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Shaft Gearmotors, 90V

  • Mfr # 108709.00

  • Zoro # G104853066


product price: $1,400.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Nameplate RPM
42 RPM
Max. Torque
705 lb-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108709.00
Zoro #
G104853066
UPC #
691720007143
Country of Origin
United States

Dimensions

Length Less Shaft
14.81 in
Overall Length
16.31 in
Shaft Length (Dimension V)
1 1/2 in
Shaft Dia. (Dimension U)
3/4 in
Keyway Size Type
0.19" Square x 1"
Dimension XH
14.99 in
Dimension XL
16.49 in
Mount Hole Center-to-Center Width
7.13 in
Output Shaft Length
1 1/2 in
Keyway Length
1 1/16 in
Overall Height
6.65 in
Overall Width
8.13 in
Output Shaft Height
3 in
Output Shaft Diameter
3/4 in
Keyway Depth
3/16 in
Mount Hole Center-to-Center Length
2.5 in
Keyway Width
1 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Nameplate RPM
42 RPM
Max. Torque
705 lb-in
Overhung Load
650 lb
Rotation
CW/CCW
Gear Ratio
42:1
Input HP
1/2
Full Load Amps
5 A
Seals
Heavy Duty Industrial
Standards
CSA, UL
Thermal Protection
None
Starting Torque
705 in-lb
Insulation Class
F
Item
Parallel Shaft Gearmotors
Rear Shaft Encoder/Pulse Generator Mounting
No
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CCW
Max. Ambient Temp.
40 Degrees C
Gearmotor Voltage
90V
Gearmotor Shaft Type
Single
Gearmotor Mounting Position
Horizontal or Vertical Shaft Down
Gearmotor Shaft Orientation
Parallel
Gear Case
Die Cast Aluminum
Motor Duty Class
Continuous
Maximum Output Speed
42 RPM
Nameplate Speed
42 RPM
Operating Voltage
90V DC
Full Load Current
5 A
Maximum Ambient Temperature
40 Degrees C
Seal Type
Heavy Duty Industrial
Overhung Load Capacity
650 lb
Maximum Torque
705 in-lb
Mounting Orientation
Horizontal, Vertical with Shaft Down
Input Horsepower
1/2 hp
Keyway Type
Square
Efficiency
72.2%
Features
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing
Motor Insulation Class
F
Motor Enclosure
Totally Enclosed Fan-Cooled
Mount Type
Special
Service Factor
1

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Fan-Cooled, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 42 RPM, Maximum Torque 705 in-lb, Starting Torque 705 in-lb, Overhung Load Capacity 650 lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 42:1, Input Horsepower 1/2 hp, Motor Insulation Class F, Efficiency 72.2 Percent, Output Shaft Diameter 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.