Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestal Fan Motor, 1/2 hp

  • Mfr # 191873.00

  • Zoro # G7689218


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,601-1,700
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191873.00
Zoro #
G7689218
UPC #
-
Country of Origin
China

Dimensions

Body Dia.
5 5/8 in
Shaft Length
2 1/2 in
Shaft Dia.
1/2 in
Manufacturers Warranty Length
1 yr

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,601-1,700
No. of Speeds
1
Voltage
115/230V AC
Motor Shaft Rotation
CCWSE
Frame
R48Y
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Mounting Type
Yoke
Hz
60 Hz
Full Load Amps
4.6/2.3 A
Motor Application
HVAC/R
Motor Service Factor
1
Capacitor Required
No
Max. Ambient Temp.
212 Degrees F
Nameplate RPM
1,625
Motor Bearings
Ball
Item
Pedestal Fan Motor
Ins. Class
B
Motor Sub Application
Pedestal Fan
Standards
CSA Listed, UL Listed
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Thermal Protection
Auto
Motor Shaft Design
Single Special Extension
Includes
Shaft Slinger

Description

Pedestal Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,625, No. of Speeds 1, Voltage 115/230V AC, 4.6/2.3 A Full Load Amps, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 212 Degrees F, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Nonventilated, Shaft Length 2 1/2 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.