Zoro Homepage

Permanent Split Capacitor General Purpose Motor, 1/2 hp HP, 29 Frame, 115V AC Voltage

  • Mfr # 5KCP20KG6387AT

  • Zoro # G511225944


product price: $295.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Nameplate RPM
1,500/1,250 RPM
Voltage
115V AC
Motor Mounting Type
Universal
Full Load Amps
5.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KCP20KG6387AT
Zoro #
G511225944
UPC #
-
Country of Origin
India

Dimensions

Overall Length
5 1/8 in
Shaft Dia.
1/2 in
Shaft Length
5/8 in

Description

General Purpose Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,500/1,250 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.8 A, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Intermittent, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.