Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerToolMotor, 1/2hp, 115/208-230V AC

  • Mfr # 056C17F5351

  • Zoro # G102578008


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Includes
Key
Motor Shaft Rotation
CW/CCW
Duty Cycle
Continuous
Number of Shafts
1
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C17F5351
Zoro #
G102578008
UPC #
722856043603
Country of Origin
Mexico

Dimensions

Overall Length
11 13/16 in
Shaft Length
2 5/16 in
Manufacturers Warranty Length
1.5 yr
Shaft Dia.
5/8 in
Length Less Shaft
9 1/2 in
Cord Length
8 ft

Details

Includes
Key
Motor Shaft Rotation
CW/CCW
Duty Cycle
Continuous
Number of Shafts
1
RPM Range
1,701-1,800
Motor Bearings
Ball
Extended Thru-Bolts
No
Motor Application
Power Tools
Motor Service Factor
1.15
Usable @ 200V
Usable at 200V
Motor Mounting Position
Horizontal
Conduit Box Location
Exterior
Plug Type
3 Prong Polarized
Frame
56
Ins. Class
B
Motor Enclosure Design
Totally Enclosed Fan Cooled
Full Load Amps
8.8/4.2-4.4 A
Motor Mounting Type
Rigid Base
No. of Speeds
1
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Frame Material
Steel
Motor Design
Capacitor-Start
Phase
Single
Voltage Compatibility
115/208-230V AC
Standards
CSA Certified, UL Recocgnized
Max. Ambient Temp.
40 Degrees C
Usable @ 208V
Usable at 208V
Nameplate RPM
1,800 RPM
Motor Thermal Protection
Manual
Conduit Box Position
F1
Item
Power Tool Motor
On/Off Switch
On/Off Switch Included
Nominal Efficiency
66 %
Voltage
115/208-230V AC
Weight
29 lb
HP
1/2 hp

Description

Power Tool Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, 115/208-230V AC Voltage, Full Load Amps 8.8/4.2-4.4 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.