This item is Discontinued.

Leeson 3-Phase Premium Efficiency Metric Motor, 3 HP, DF100L Frame, 230/460 Voltage, 1770 Nameplate RPM 193301.60

3-Phase Premium Efficiency Metric Motor, 3 HP, DF100L Frame, 230/460 Voltage, 1770 Nameplate RPM (Discontinued)

  • Mfr # 193301.60
  • Zoro # G1648491
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
193301.60
Zoro #
G1648491
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
28 mm
Shaft Length
60 mm
Length Less Shaft
14 in
Overall Length
16 5/16 in

Details

Item
Premium Efficiency Metric Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
3
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
100L
Motor Thermal Protection
T-Stat
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1,770
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Standards
CE Certified, CSA Certified, UL Listed
Nominal Efficiency
90.2 %
kW
2.24
CC Number
CC005A
Hz
60 Hz
Motor Bearings
Ball
Frame Material
Cast Iron
Max. Ambient Temp.
104 Degrees F
Full Load Amps
8.0/4.0 A
Ins. Class
F
Phase
Three
Duty
Continuous
No. of Speeds
1
Inverter Rated
Yes
NEMA Design
B
Ambient Temperature
40 Degrees C
Duty Cycle
Continuous
Usable @ 208V
No
Weight
92 lb
Usable @ 200V
No

Description

Premium Efficiency Metric Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.0/4.0 A, 100L Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection T-Stat, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.