Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Washer Motor, 2 HP, 3450 rpm

  • Mfr # 056B34D15537

  • Zoro # G4859239


product price: $685.92
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
2
Nameplate RPM
3,450
Frame
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056B34D15537
Zoro #
G4859239
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
10 13/16 in
Overall Length
12 11/16 in

Details

Item
General Purpose Motor
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
2
Nameplate RPM
3,450
Frame
56
Motor Shaft Rotation
CW/CCW
Voltage
115/230V AC
RPM Range
3,001-3,600
Motor Service Factor
1.15
Standards
CE, CSA, UL Recognized
Motor Thermal Protection
Manual
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Ambient Temperature
40 Degrees C
Phase
Single
Motor Mounting Type
Rigid Base
Hz
60 Hz
Motor Application
General Application
Full Load Amps
17.8/8.9
Motor Bearings
Ball
Ins. Class
B
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Conduit Box Location
Exterior
Motor Shaft Design
Keyed
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Usable @ 200V
No
Nominal Efficiency
82.9 %
Weight
31 lb
Conduit Box Position
F1
Usable @ 208V
No
Motor Frame Material
Steel

Description

General Purpose Motor, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 56, Hz 60 Hz, Full Load Amps 17.8/8.9, HP 2, Ins. Class B, Length Less Shaft 10 13/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application General Application, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.