Zoro Homepage

Right Angle Gearmotors, 12V

  • Mfr # M1125281.00

  • Zoro # G004946646


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Motor Type
Permanent Magnet DC
Nameplate RPM
125 RPM
Max. Torque
90 lb-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1125281.00
Zoro #
G004946646
UPC #
691720346228
Country of Origin
United States

Dimensions

Length Less Shaft
10.62 in
Dimension XH
7.86 in
Shaft Dia. (Dimension U)
5/8 in
Dimension X
4.5 in
Keyway Size Type
0.187" Square x 1.13"
Dimension XL
12.36 in
Shaft Length (Dimension V)
1 4/5 in
Overall Length
12.36 in
Output Shaft Height
1.67 in
Output Shaft Length
1 13/16 in
Keyway Depth
1 1/8 in
Overall Width
3.84 in
Output Shaft Diameter
5/8 in
Overall Height
6.6 in
Keyway Width
3/16 in

Description

Right Angle Gearmotors, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 125 RPM, Maximum Torque 90 in-lb, Starting Torque 90 in-lb, Overhung Load Capacity 235 lb, Rotation CW/CCW, Output Shaft Height 1.67 in, Mounting Orientation Horizontal, Gear Ratio 20:1, Input Horsepower 1/4 hp, Motor Insulation Class F, Efficiency 36.6 Percent, Output Shaft Diameter 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.