Zoro Homepage

Right Angle Gearmotors, 250 RPM, 90VDC

  • Mfr # M1135045.00

  • Zoro # G111800176


product price: $735.00
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Nameplate RPM
250 RPM
Max. Torque
50 in-lb
Rotation
CW/CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1135045.00
Zoro #
G111800176
UPC #
691720091654
Country of Origin
United States

Dimensions

Length Less Shaft
12.64 in
Overall Width
4 in
Keyway Width
3/16 in
Overall Height
6.58 in
Keyway Depth
3/16 in
Output Connection Depth
1 13/16 in
Output Shaft Diameter
5/8 in
Output Shaft Length
1 13/16 in
Shaft Dia. (Dimension U)
5/8 in
Mount Hole Center-to-Center Width
3 in
Housing Mount Hole Size
0.31 in
Overall Length
12.64 in
Shaft Length (Dimension V)
1 4/5 in
Keyway Length
1 1/4 in
Mount Hole Center-to-Center Length
3.25 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Nameplate RPM
250 RPM
Max. Torque
50 in-lb
Rotation
CW/CCW
Gear Ratio
10:1
Full Load Amps
2.3 A
Lubrication
Semi-Fluid Grease
Standards
CE Certified, CSA Certified, UL Recognized
Maximum Output Speed
250 RPM
Max. Ambient Temp.
40 Degrees C
Thermal Protection
None
Nameplate Speed
250 RPM
Gearmotor Voltage
90V DC
Gear Case
Aluminum
Output Shaft Type
Keyed
Gearmotor Rotation
CW/CCW
Service Factor
1
Keyway Type
Square
Gearmotor Shaft Orientation
Right Angle
Features
Precision Machined Aluminum Gear Housing
Housing Material
Aluminum
Insulation Class
H
Item
Right Angle Gearmotors
Motor Insulation Class
H
Full Load Current
2.3 A
Efficiency
37.9%
Motor Duty Class
Continuous
Motor Enclosure
Totally Enclosed Nonventilated
Mount Type
Special
Vent Type
None
Gearmotor Mounting Position
All Angle
Operating Voltage
90V DC
Motor Frame Designation
34
Maximum Ambient Temperature
40 Degrees C
Gearmotor Shaft Type
Single Left
Gearmotor Enclosure
Totally Enclosed Nonventilated
Rear Shaft Encoder/Pulse Generator Mounting
No
Maximum Torque
50 in-lb
Reversible Shaft Output
Yes
Mounting Orientation
Any Angle

Description

Right Angle Gearmotors, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Nameplate Speed 250 RPM, Maximum Torque 50 in-lb, Rotation CW/CCW, Motor Frame Designation 34, Mounting Orientation Any Angle, Gear Ratio 10:1, Motor Insulation Class H, Output Connection Depth 1 13/16 in, Efficiency 37.9 Percent, Output Shaft Diameter 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.