Shop LEESON

Right Angle Gearmotors, 90V

  • Mfr # M1115022.00
  • Zoro # G2477130

product price: 
$
651.99
/ea
Free Shipping & Returns

Key Features

Keyway Length
1 1/8 in
Gear Ratio
5:1
Efficiency
25.9%
Motor Enclosure
Totally Enclosed Nonventilated
Maximum Ambient Temperature
40 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1115022.00
Zoro #
G2477130
UPC #
691720090671
Country of Origin
United States

Dimensions

Keyway Length
1 1/8 in
Mount Hole Center-to-Center Length
2 in
Output Shaft Length
1 5/16 in
Mount Hole Center-to-Center Width
1.19 in
Overall Height
5.54 in
Length
8.8 in
Keyway Width
1/8 in
Keyway Depth
3/4 in
Length Less Shaft
7.52 in
Overall Width
3.94 in
Output Shaft Height
1.48 in
Output Shaft Diameter
1/2 in
Overall Length
8.8 in

Details

Gear Ratio
5:1
Efficiency
25.9%
Motor Enclosure
Totally Enclosed Nonventilated
Maximum Ambient Temperature
40 Degrees C
Service Factor
1
Lubrication
Oil Bath
Standards
CE, CSA, UL
Maximum Torque
5.2 in-lb
Shaft Orientation
Right Angle
Overhung Load Capacity
185 lb
Thermal Protection
None
Nameplate Speed
500 RPM
Keyway Type
Square
Bearing Type
Ball
Operating Voltage
90V DC
Item
Right Angle Gearmotors
Input Horsepower
1/17 hp
Mounting Orientation
Horizontal
Motor Duty Class
Continuous
Motor Type
Permanent Magnet DC
Mount Type
Special
Rotation
CW/CCW
Starting Torque
5.2 in-lb
Maximum Output Speed
500 RPM
Motor Insulation Class
H
Full Load Current
1 A

Description

Right Angle Gearmotors, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 500 RPM, Maximum Torque 5.2 in-lb, Starting Torque 5.2 in-lb, Overhung Load Capacity 185 lb, Rotation CW/CCW, Output Shaft Height 1.48 in, Mounting Orientation Horizontal, Gear Ratio 5:1, Input Horsepower 1/17 hp, Motor Insulation Class H, Efficiency 25.9 Percent, Output Shaft Diameter 1/2 in, Bearing Type Ball

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.