Shop LEESON

Parallel Shaft Gearmotors, 180V

  • Mfr # M1125033.00
  • Zoro # G2474428

product price: 
$
571.99
/ea
Free Shipping & Returns

Key Features

Maximum Torque
10 in-lb
Gear Ratio
6:1
Efficiency
55.9%
Maximum Ambient Temperature
40 Degrees C
Output Shaft Diameter
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1125033.00
Zoro #
G2474428
UPC #
691720090992
Country of Origin
United States
Maximum Torque
10 in-lb
Gear Ratio
6:1
Efficiency
55.9%
Maximum Ambient Temperature
40 Degrees C
Service Factor
1
Mount Type
Special
Standards
CE, CSA, UL
Rotation
CW/CCW
Nameplate Speed
300 RPM
Keyway Type
Square
Full Load Current
0.36 A
Shaft Orientation
Parallel
Item
Parallel Shaft Gearmotors
Thermal Protection
None
Mounting Orientation
Horizontal, Vertical with Shaft Down
Maximum Output Speed
300 RPM
Lubrication
Semi-Fluid Grease
Operating Voltage
180V DC
Motor Insulation Class
F
Motor Type
Permanent Magnet DC
Starting Torque
10 in-lb
Input Horsepower
1/17 hp
Bearing Type
Needle
Motor Enclosure
Totally Enclosed Nonventilated
Motor Duty Class
Continuous
Overhung Load Capacity
180 lb
Gear Material
Steel
Features
Lubrication is Permanent Semi-Fluid Grease

Dimensions

Output Shaft Diameter
1/2 in
Mount Hole Center-to-Center Width
3.75 in
Length Less Shaft
6.9 in
Overall Length
8.46 in
Overall Width
3.75 in
Mount Hole Center-to-Center Length
1.88 in
Keyway Length
3/4 in
Keyway Depth
3/4 in
Overall Height
3.98 in
Output Shaft Length
1 in
Fits Chest Size
Lubrication is Permanent Semi-Fluid Grease
Keyway Width
1/8 in
Output Shaft Height
3 in
Length
8.46 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 180V DC, Motor Type Permanent Magnet DC, Nameplate Speed 300 RPM, Maximum Torque 10 in-lb, Starting Torque 10 in-lb, Overhung Load Capacity 180 lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 6:1, Input Horsepower 1/17 hp, Motor Insulation Class F, Efficiency 55.9 Percent, Output Shaft Diameter 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.